Load center accessory, Homeline, interlock kit, generator circuit breaker, high amp, indoor, clam packaging
Mfr # HOMCGK2C
Zoro # G3309613
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Width
7.3 in
Depth
1.7 in
Series
HOM
Circuit Breaker Type
Homeline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HOMCGK2C
Zoro #
G3309613
UPC #
785901940500
Country of Origin
Mexico
Dimensions
Height
5 in
Width
7.3 in
Depth
1.7 in
Details
Item
Load Center
Series
HOM
Circuit Breaker Type
Homeline
For Use With
HOMELINE Load Centers
Type Of Installation
indoor
Condition Of Use
indoor use
Device Short Name
QOM1 || QOM2
Number Of Poles
2
Description
Homeline,Load Center Gen pnl interlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.