
Homeline Load Center Main Breaker Retaining Kit
Mfr # HOM1RKCP
Zoro # G708580924
product price: $14.89
/eaKey Features
Height
1.33 in
Width
0.5 in
Depth
0.64 in
Series
HOM
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HOM1RKCP
Zoro #
G708580924
UPC #
47569071454
Country of Origin
United States
Dimensions
Height
1.33 in
Width
0.5 in
Depth
0.64 in
Details
Item
Load Center
Series
HOM
Standards
UL Listed
Product Destination
HOM circuit breaker
Tightening Torque
3 N.m
Description
This Homeline Circuit Breaker Retaining Kit retains a back-fed breaker when used to secure a circuit breaker to the interior of a load center. It is designed for use with HOM48L125GC, GRB and HOM612L100F/S, RB load centers. This retaining kit features a UL listing and ANSI certification to ensure safety.
- Secures circuit breakers to interior of a load center
- Retains a back-fed breaker
- For use with HOM612L100F/S, RB outdoor and HOM48L125GC, GRB load centers
- UL listed and ANSI certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.