Homeline Main Breaker, 120/240V AC, 200A, 2 Poles

  • Mfr # HOM2200CP

  • Zoro # G910395712


product price:  $287.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/240V AC
Amps
200A
Number of Poles
2
Max. Wire Size
300 kcmil
Min. Wire Size
4 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HOM2200CP
Zoro #
G910395712
UPC #
47569071447
Country of Origin
Mexico

Dimensions

Max. Wire Size
300 kcmil
Min. Wire Size
4 AWG

Details

Item
Homeline Main Breaker
Voltage
120/240V AC
Amps
200A
Number of Poles
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.