Homeline Miniature Circuit Breaker, GFCI, 30 A, 2-Pole, 120/240 V, Plug-In Mounting
- Mfr # HOM230GFIC
- Zoro # G023562049
product price:Â
$
195.99
/ea
Sold in multiples of 3 for
$587.97
Free Shipping & Returns
Key Features
Terminal Connection
Screw Clamp
High Amp Trip Setting
6 mA
Interrupt Rating
10 kA
Circuit Breaker Mounting Style
Plug-In
AC Voltage Rating
120/240 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HOM230GFIC
- Zoro #
- G023562049
- UPC #
- 785901152873
- Country of Origin
- Mexico
- Terminal Connection
- Screw Clamp
- High Amp Trip Setting
- 6 mA
- Interrupt Rating
- 10 kA
- Circuit Breaker Mounting Style
- Plug-In
- AC Voltage Rating
- 120/240 V
- Phase
- 1
- Amps
- 30 A
- Number of Poles
- 2
- Circuit Breaker Type
- GFCI
- Series
- Homeline
- For Use With
- Homeline Electrical Panel and CSEDs with Two Spaces
Dimensions
- Dimensions
- 3.13 in H x 2 in W x 2.98 in D
- Max. Wire Size
- 4 AWG; 6 AWG
- Width
- 2 in
- Height
- 3.13 in
- Depth
- 2.98 in
Description
Homeline miniature circuit breakers are engineered and designed for fast installation and great circuit protection. Homeline circuit breakers are designed to plug into Homeline load centers to provide circuit protection. This circuit breaker provides standard circuit protection and is HACR-rated. This two-pole circuit breaker with plug in mounting is rated 30 A at 120/240 VAC. HOM breakers provide 10 kA breaking capacity. This Homeline ground fault circuit breakers provide overload and short circuit protection, combined with Class A ground fault protection. Class A denotes a ground fault circuit interrupter that will trip when a fault current to ground is 6 mA or more. The electrical connection is a clamp terminal that will accept two wires. The clamp terminal will accept a wire range of 14 to 8 AWG copper or aluminum wire. This circuit breaker has a height of 3.13 in, a width of 1 in and depth of 2.98 in. HOM Homeline miniature circuit breakers are UL Listed. Circuit breaker is shipped in a clam package.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.