IEC Magnetic Contactor, 1NC/1NO, 240V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D150U7

  • Zoro # G2539275


product price:  $827.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D150U7
Zoro #
G2539275
UPC #
785901697633
Country of Origin
Czechia

Dimensions

Working Height
Up to 9842.52 ft
Overall Width
0.47 in
Overall Height
6.22 in
Overall Depth
5.35 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UKCA, UL 508, UL Listed
Reversing
No
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
125 hp
Series
TeSys Deca
Watts Loss
3 to 4.5W
Application
Motor Control, Resistive Load
Hold VA
2 to 18 VA
Switching Voltage
17 V (Signalling Circuit)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Rated Insulation Volts
600/1000V (Power Circuit), 600/690V (Signalling Circuit)
Net Weight
2.5 kg
Fuse Amps
10 A (Signalling Circuit), 315 A (Type 1 Power Circuit), 250 A (Type 2 Power Circuit)
Operating Time
20 to 35 ms (Closing), 40 to 75 ms (Opening)
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 1660 A @ 440V (Power Circuit)
Tightening Torque
1.2 Nm (Control Circuit), 12 Nm (Power Circuit)
Impulse Withstand Voltage
8 kV
Overvoltage Category
CAT III
Electrical Durability
0.85 Mcycles (150 A, AC-3, Less than 440 V); 1 Mcycles (200 A, AC-1, Less than 440 V); 0.85 Mcycles (150 A, AC-3e, Less than 440 V)
IP Rating
IP20
Rated Short-Time Withstand Current
250 A (at 40°C for 10 min Power Circuit), 580 A (at 40°C for 1 min Power Circuit), 1200 A (at 40°C for 10 s Power Circuit), 1400 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Fire Rating
UL 94 V1
Signalling Circuit Frequency
25 to 400 Hz
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.5 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.15 Uc (at -40-55°C 50/60 Hz), 1 to 1.15 Uc (at 55-70°C 50/60 Hz)
Non-Overlap Time
1.5 ms
Rated Breaking Capacity
1400 A @ 440V
Features
Built-In Bi-Directional Peak Limiting Diode Suppressor
Impedance
0.6 mOhm
Switching Current
5 mA (Signalling Circuit)
Operating Speed
1200 cycles per hr
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Shock Resistance
15 G for 11 ms (Contactor Closed), 6 G for 11 ms (Contactor Open)
Environmental Attributes
Mercury Free, PVC Free, Pollution Degree 3
Max. Operating Watts
40 kW (at 220 to 230V AC 50/60 Hz AC-3), 75 kW (at 380 to 400V AC 50/60 Hz AC-3), 80 kW 415 to (at 440V AC 50/60 Hz AC-3), 90 kW (at 500V AC 50/60 Hz AC-3), 100 kW (at 660 to 690V AC 50/60 Hz AC-3), 75 kW (at 1000V AC 50/60 Hz AC-3), 22 kW (at 400V AC 50/60 Hz AC-4), 40 kW (at 220 to 230V AC 50/60 Hz AC-3e), 75 kW (at 380 to 400V AC 50/60 Hz AC-3e), 80 kW (at 415 to 440V AC 50/60 Hz AC-3e), 90 kW (at 500V AC 50/60 Hz AC-3e), 100 kW (at 660 to 690V AC 50/60 Hz AC-3e), 75 kW (at 1000V AC 50/60 Hz AC-3e)
Inrush VA
280 to 350 VA
Includes Protective Cover
Yes
Mechanical Durability
8 Mcycles
Mechanical Operating Durability
8,000,000
Embedded Surge Suppressor
Yes
Full Load Current - Resistive
200 A
Contactor Style
IEC
Frequency
50/60 Hz
Electrical Operating Durability
1,000,000, 850,000
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 600V AC
125 hp
Full Load Current - Inductive
150 A
Phase
Three
Resistance Properties
Fire Resistant, Insulation Resistant
Maximum Voltage Rating
1000V AC
Horsepower @ Three Phase - 208V AC
40 hp
Minimum Operating Temperature
-40 Degrees F
Includes Auxiliary Contacts
Yes
Mounting Style
DIN Rail, Plate
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
100 hp
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 240V AC
50 hp
Maximum Operating Temperature
140 Degrees F
Conventional Free Air Thermal Current
200 A (at 60°C Power Circuit)

Description

The SQUARE D - IEC Magnetic Contactor is a non-reversing, three-phase contactor designed for motor control and resistive load applications. It operates with a coil voltage of 240V AC and features screw clamp terminals for secure electrical connections. The contactor has an auxiliary contact configuration of 1NO/1NC, which means it includes one normally open and one normally closed auxiliary contact. With no enclosure, the device can be mounted on either a DIN rail or plate.

Key Features:

  • Operates at frequencies of 50/60 Hz.
  • Has an IP20 rating that offers protection against touch by fingers and objects greater than 12mm.
  • Includes built-in bi-directional peak limiting diode suppressor to manage voltage spikes.
  • Can handle full load amps-inductive up to 150 A and full load amps-resistive up to 200 A.
  • Has a mechanical durability rating for up to eight million cycles.
  • Includes a protective cover intended for use during operation.
  • Rated for operation within temperature ranges of -40 Degrees F to 140 Degrees F.
  • Complies with multiple standards including BV, CCC, CSA C22.2 No 14, DNV, EN60947 series among others as per product specifications.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.