Zoro Homepage

IEC Magnetic Contactor, 24V AC, 3 P, Screw

  • Mfr # LC1D50AB7

  • Zoro # G009982120


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V AC
Number of Poles
3
Terminal Connection Type
Screw
Standards
CSA,UL 489
Depth
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D50AB7
Zoro #
G009982120
UPC #
-
Country of Origin
France

Dimensions

Depth
4.7 in
Width
2.2 in
Height
4.8 in

Details

Item
IEC Magnetic Contactor
Coil Voltage
24V AC
Number of Poles
3
Terminal Connection Type
Screw
Standards
CSA,UL 489
Pollution Degree
3
Non-Overlap Time
1.5 ms on de-energisation between NC and NO contact; 1.5 ms on energisation between NC and NO contact
Coil Technology
Without built-in suppressor module
Product Or Component Type
Contactor
Auxiliary Contacts Type
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
Mounting Support
Plate; Rail
Motor Power KW
15 kW at 220 to 230 V AC 50/60 Hz (AC-3); 22 kW at 380 to 400 V AC 50/60 Hz (AC-3); 30 kW at 500 V AC 50/60 Hz (AC-3); 33 kW at 660 to 690 V AC 50/60 Hz (AC-3); 25 kW at 415 V AC 50/60 Hz (AC-3); 30 kW at 440 V AC 50/60 Hz (AC-3); 11 kW at 400 V AC 50/60 Hz (AC-4); 15 kW at 220 to 230 V AC 50/60 Hz (AC-3e); 22 kW at 380 to 400 V AC 50/60 Hz (AC-3e); 30 kW at 500 V AC 50/60 Hz (AC-3e); 33 kW at 660 to 690 V AC 50/60 Hz (AC-3e); 25 kW at 415 V AC 50/60 Hz (AC-3e); 30 kW at 440 V AC 50/60 Hz (AC-3e)
Inrush Power in VA
140 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 160 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
Rated Short Time Withstand Current
400 A 104°F (40°C) - 10 s for power circuit; 810 A 104°F (40°C) - 1 s for power circuit; 84 A 104°F (40°C) - 10 min for power circuit; 208 A 104°F (40°C) - 1 min for power circuit; 100 A - 1 s for signalling circuit; 120 A - 500 ms for signalling circuit; 140 A - 100 ms for signalling circuit
Mechanical Robustness
Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor closed 15 Gn for 11 ms); Shocks contactor open 10 Gn for 11 ms)
Heat Dissipation
4 to 5 W at 50/60 Hz
Associated Fuse Rating
10 A gG for signalling circuit conforming to IEC 60947-5-1; 100 A gG at Less than or Equal to 690 V coordination type 1 for power circuit; 100 A gG at Less than or Equal to 690 V coordination type 2 for power circuit
Control Circuit Voltage Limits
0.3 to 0.6 Uc -40 to 158°F (-40 to 70°C) drop-out AC 50/60 Hz; 0.8 to 1.1 Uc -40 to 140°F (-40 to 60°C) operational AC 50 Hz; 0.85 to 1.1 Uc -40 to 140°F (-40 to 60°C) operational AC 60 Hz; 1 to 1.1 Uc 140 to 158°F (60 to 70°C) operational AC 50/60 Hz
Connections - Terminals
Control circuit: screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²) - cable stiffness: flexible with cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Control circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible with cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: solid without cable end; Control circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: solid without cable end; Power circuit: screw connection 1 0.00 to 0.05 in² (1 to 35 mm²) - cable stiffness: flexible without cable end; Power circuit: screw connection 2 0.00 to 0.04 in² (1 to 25 mm²) - cable stiffness: flexible without cable end; Power circuit: screw connection 1 0.00 to 0.05 in² (1 to 35 mm²) - cable stiffness: flexible with cable end; Power circuit: screw connection 2 0.00 to 0.04 in² (1 to 25 mm²) - cable stiffness: flexible with cable end; Power circuit: screw connection 1 0.00 to 0.05 in² (1 to 35 mm²) - cable stiffness: solid without cable end; Power circuit: screw connection 2 0.00 to 0.04 in² (1 to 25 mm²) - cable stiffness: solid without cable end
Rated Operational Current
50 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 80 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 50 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
Permissible Ambient Air Temperature Around The Device
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating
Insulation Resistance
Greater than 10 MOhm for signalling circuit
Contact Compatibility
M2
Minimum Switching Current
5 mA for signalling circuit
Compatibility Code
LC1D
Pole Contact Composition
3 NO
Operating Time
4 to 19 ms opening; 12 to 26 ms closing
Average Impedance
1.5 mOhm - Ith 80 A 50 Hz for power circuit
Protective Cover
With
Rated Impulse Withstand Voltage
6 kV IEC 60947
Tightening Torque
Control circuit 15.05 lbf.in (1.7 N.m) screw clamp terminals flat 6 mm; Control circuit 15.05 lbf.in (1.7 N.m) screw clamp terminals Philips No 2; Power circuit 70.81 lbf.in (8 N.m) EverLink BTR screw connectors 0.04 to 0.05 in² (25 to 35 mm²) hexagonal 0.16 in (4 mm); Power circuit 44.25 lbf.in (5 N.m) EverLink BTR screw connectors 0.00 to 0.04 in² (1 to 25 mm²) hexagonal 0.16 in (4 mm); Control circuit 15.05 lbf.in (1.7 N.m) screw clamp terminals pozidriv No 2; Power circuit 22.13 lbf.in (2.5 N.m) screw clamp terminals pozidriv No 2
Poles Description
3P
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
Flame Retardance
V1 conforming to UL 94
Control Circuit Voltage
24 V AC 50/60 Hz
IP Degree Of Protection
IP20 front face IEC 60529
Climatic Withstand
IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Signalling Circuit Frequency
25 to 400 Hz
Electrical Durability
1.45 Mcycles 50 A AC-3 Less than or Equal to 440 V; 1.1 Mcycles 80 A AC-1 Less than or Equal to 440 V; 1.45 Mcycles 50 A AC-3e Less than or Equal to 440 V
Overvoltage Category
III
Product Certifications
DNV; LROS (Lloyds register of shipping); CCC; GOST; BV; RINA; CSA; UL; GL
Rated Breaking Capacity
900 A at 440 V for power circuit conforming to IEC 60947
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Protective Treatment
THIEC 60068-2-30
Mechanical Durability
6 Mcycles
IRMS Rated Making Capacity
140 A AC for signalling circuit conforming to IEC 60947-5-1; 250 A DC for signalling circuit conforming to IEC 60947-5-1; 900 A at 440 V for power circuit conforming to IEC 60947
Control Circuit Type
AC 50/60 Hz standard
Utilisation Category
AC-4; AC-1; AC-3; AC-3e
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Conventional Free Air Thermal Current
10 A (at 140°F (60°C)) for signalling circuit; 80 A (at 140°F (60°C)) for power circuit
Minimum Switching Voltage
17 V for signalling circuit
Maximum Horse Power Rating
3 hp at 115 V AC 50/60 Hz for 1 phase motors; 7.5 hp at 230/240 V AC 50/60 Hz for 1 phase motors; 15 hp at 200/208 V AC 50/60 Hz for 3 phase motors; 15 hp at 230/240 V AC 50/60 Hz for 3 phase motors; 40 hp at 460/480 V AC 50/60 Hz for 3 phase motors; 40 hp at 575/600 V AC 50/60 Hz for 3 phase motors
Contactor Application
Resistive load; Motor control
Hold-In Power Consumption in VA
13 VA 60 Hz cos phi 0.3 (at 68°F (20°C)); 15 VA 50 Hz cos phi 0.3 (at 68°F (20°C))
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Power Dissipation Per Pole
3.7 W AC-3; 9.6 W AC-1; 3.7 W AC-3e
Rated Insulation Voltage
Power circuit 600 V CSA; Power circuit 600 V UL; Signalling circuit 690 V IEC 60947-1; Signalling circuit 600 V CSA; Signalling circuit 600 V UL; Power circuit 690 V IEC 60947-4-1

Description

The Square D IEC Magnetic Contactor is an IEC-standard, electrically operated switch rated for operation within the specified parameters for controlling power circuits.

  • It features a 24 V AC coil and a 3-pole configuration with screw terminals, compatible with panel mounting using standard methods.
  • The device contains auxiliary contacts as specified; actual performance may vary based on application. It operates by switching loads such as motors and lighting within its rated specifications.
  • Coil voltage: rated for coil voltages of 24 V AC at 50/60 Hz within specified tolerances.
  • Poles/Contacts: configured with three poles and normally open contacts as specified.
  • Auxiliary contacts: auxiliary contacts are mechanically linked, with one normally open and one normally closed contact, per specifications.
  • Terminals: equipped with screw-type terminals suitable for wiring within electrical standards.
  • Mounting: designed for mounting via standard plate or rail methods according to installation guidelines.
  • Fuse rating: fuse ratings are provided according to applicable standards; actual protection should be selected based on specific system requirements.
  • Breaking capacity: rated breaking capacity under specified conditions; actual performance depends on proper installation and usage conditions.
  • Insulation/Impulse: insulation ratings are in accordance with relevant standards but do not imply guaranteed safety under all conditions. Proper use within these ratings is recommended.
  • IP rating: IP20 front face
  • Protective cover: With
  • Protective treatment: THIEC 60068-2-30
  • Conventional free air thermal current: 10 A signalling; 80 A power circuit
  • Utilisation category: AC-4; AC-1; AC-3; AC-3e
  • Overvoltage category: III
  • Pollution degree: 3
  • Ambient temperature: -40 to 60°C; 60 to 70°C with derating
  • Dimensions: Width 2.2 in; Height 4.8 in; Depth 4.7 in
  • Rated operating current: 50 A (AC-3, ≤440 V); 80 A (AC-1, ≤440 V)
  • Mechanical durability: 6 Mcycles
  • Standards/Certifications: CSA; UL 489
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.