Individual meter socket, ringless socket, horn bypass, 5 jaws no release, OH, UG, 200 A, up to 600 VAC single phase 3W
Mfr # UGHTRS213C
Zoro # G3975709
product price:Â $236.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UGHTRS213C
Zoro #
G3975709
UPC #
-
Country of Origin
United States
Details
Item
Individual meter socket,ringless socket
Description
Individual Meter Sockets are available for single or three phase with a 600 VAC maximum. These individual meter sockets can be with and without horn or lever bypass. The sockets have a 10 kA short circuit current rating as standard but could have a higher rating with utility approval. Units are supplied with a bonded neutral. Units are supplied with a hub opening in top end wall which requires the use of a bolt on hub or a closing plate. This ringless meter socket has five jaws with a horn bypass and without jaw release. This meter socket is for single phase 3 wire systems up to 600 VAC. This meter socket has a 200 A rating. This unit can be for a feed from an overhead or underground service. This unit has a NEMA 3R surface mounting enclosure. The line side lugs will accept one 8 AWG to 350 kcmil copper or aluminum wire. This individual meter socket is UL Listed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.