Shop All Sockets
Square D
Individual meter socket, ringless socket, lever bypass, 4 jaws no release, OH, UG, 320 A, up to 600 VAC single phase 3W
Mfr # UTH4330T
Zoro # G3977334
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Details
Description
Individual Meter Sockets are available for single or three phase with a 600 VAC maximum. These individual meter sockets can be with and without horn or lever bypass. The sockets have a 10 kA short circuit current rating as standard but could have a higher rating with utility approval. Units are supplied with a bonded neutral. Units are supplied with a hub opening in top end wall which requires the use of a bolt on hub or a closing plate. This ringless meter socket has four jaws with lever bypass and jaw release. This meter socket is for single phase 3 wire systems up to 600 VAC. This meter socket has a 320 A rating. This unit can be for a feed from an overhead or underground service. This unit has a NEMA 3R surface mounting enclosure that is 36.62 inches tall, 15.00 inches wide and 5.68 inches deep. The main lugs, the load lugs and the neutral lug are for studs only. The ground will accept 14 AWG to 1/0 AWG copper or aluminum wire. This individual meter socket is UL Listed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 22mm 6 pt Metric Socket, 6 Points (10E340)
- ZORO SELECT Sq. End Mill, Double End, Carb, 1/2 (236-001121)
- BOSTITCH Air Finishing Stapler, 7/32 In., 18 gauge (SX1838K)
- GRAY TOOLS Heavy Duty Tip Kits For Retaining Ring Pliers, .108 Tips, Straight, 15°, 45° & 90° (B116)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 30Mm Socket Dp Imp 3, M880 (M880)
- OTC 3/4 in Drive, 90mm 8 pt Metric Socket, 8 Points (1957M)
- SK PROFESSIONAL TOOLS 1/4" Drive, 5-1/2" Breaker Bar, SuperKrome Plating (40952)
- WESTWARD 3/4 in Drive, 36mm 6 pt Metric Socket, 6 Points (10E328)
- PROTO 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (J5322H)
- PROTO 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points (J07532ML)
- CRAFTSMAN Sockets, 3/8" Drive 5/16" 6 Point SAE De (CMMT23145)
- Square D Sockets