Shop All Sockets
Westward
3/4 in Drive, 22mm 6 pt Metric Socket, 6 Points
Mfr # 10E340
Zoro # G1819128
original price:
$17.29
62% off
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 9/16 in
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 9/16 in |
Size | 22mm |
Socket Sizes | 22mm |
Socket Depth | Deep |
Socket Size | 22 mm |
Details
Description
Socket, Socket Size 22 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3241-4)
- POWERBUILT 1/4" Drive & Bits 2-In-1 Thumb Ratchet (941248)
- WIHA 3/8 in Drive Insulated Socket 7 mm, Hex, Metric (31507)
- DRILL AMERICA 21/32" x 18" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL18X21/32X1/2)
- WESTWARD 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YV32)
- WESTWARD 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YT76)
- WESTWARD 3/8 in Drive, 7/16" Hex SAE Socket, 6 Points (53YT39)
- WESTWARD 1/4 in Drive, 3.5mm Triple Square Metric Socket, 12 Points (53YR51)
- WESTWARD 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YT24)
- WESTWARD 3/8 in Drive, 19mm Triple Square Metric Socket, 12 Points (53YT27)
- PROTO 1/4 in Drive, 10mm Hex Metric Socket, 6 Points (J4710LM)
- Westward Sockets