Zoro Homepage

Interlock, F/22mm XACA Booted Operators

  • Mfr # XACA009

  • Zoro # G2254436


product price: $7.49
/ea

Key Features

Features
with 4 fixing screws
Size
22 mm
For Use With
XACA Booted Operators
Compatible with Series
XAC
Product Type
Mechanical Interlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XACA009
Zoro #
G2254436
UPC #
785901645207
Country of Origin
Czechia

Dimensions

Size
22 mm

Details

Item
Mechanical Interlock
Features
with 4 fixing screws
For Use With
XACA Booted Operators
Compatible with Series
XAC
Product Type
Mechanical Interlock
Compatible Product Type
Pendant Control Station

Description

Mechanical Interlock, For Use With XACA Booted Operators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.