Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Square D Interlock Kit, 240/600VAC/250/600VDC, 30A EK3001

Interlock Kit, 240/600VAC/250/600VDC, 30A (Discontinued)

  • Mfr # EK3001
  • Zoro # G0667667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK3001
Zoro #
G0667667
UPC #
785901483076
Country of Origin
Mexico

Dimensions

Disconnect Switch Size
30 A
For Disconnect Switch Size
30 A

Details

Item
Interlock Kit
Description/Special Features
1NO/1NC, SPDT
Voltage
240/600V AC/250/600V DC
Includes
1 NO & 1 NC Contact
For Use With
Heavy Duty Safety Switches
Max. Voltage
600V AC/DC
Accessory Type
Interlock Kit
Duty
Heavy Duty
Maximum Voltage
600V AC
Current Rating
30 A
Product Type
Interlock Kit

Description

Interlock Kit, Current Rating 30 A, Duty Heavy Duty, For Disconnect Switch Size 30 A, For Use With Heavy Duty Safety Switches, Includes 1 NO & 1 NC Contact, Maximum Voltage 600V AC, Product Type Interlock Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.