This item is Discontinued.

Square D Interlock Kit, 240/600VAC/250/600VDC, 60A EK3061

Interlock Kit, 240/600VAC/250/600VDC, 60A (Discontinued)

  • Mfr # EK3061
  • Zoro # G1840587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EK3061
Zoro #
G1840587
UPC #
785901122548
Country of Origin
United States

Dimensions

Disconnect Switch Size
60 A
For Disconnect Switch Size
60 A

Details

Item
Interlock Kit
Description/Special Features
1NO/1NC, SPDT
Voltage
240/600V AC/250/600V DC
Includes
1 NO & 1 NC Contact
For Use With
Heavy Duty Safety Switches
Max. Voltage
600V AC/DC
Accessory Type
Interlock Kit
Product Type
Interlock Kit
Current Rating
60 A
Maximum Voltage
600V AC
Duty
Heavy Duty

Description

Interlock Kit, Current Rating 60 A, Duty Heavy Duty, For Disconnect Switch Size 60 A, For Use With Heavy Duty Safety Switches, Includes 1 NO & 1 NC Contact, Maximum Voltage 600V AC, Product Type Interlock Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.