IR Wndow Installation Tool, 5 Year Wrrnty (Discontinued)
- Mfr # IRHVIR75TOOL
- Zoro # G4121984
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IRHVIR75TOOL
Zoro #
G4121984
UPC #
785901651772
Country of Origin
France
Dimensions
Manufacturers Warranty Length
5 yr
Details
Item
2" IR Window Installation Tool
Components
Aluminum Tool
Use
Torque Wrench Adapter to Provide Proper Tigthening of Locking Ring For 2 in HVIR and HVIS Viewing Window
Special Features
Installation Tool Available to Ensure Proper Torque, Utilizes Locking Ring, Not Mounting Screws
Body Material
Aluminum
NEMA Rating
1, 3, 12
Description
2 In. IR Window Installation Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.