Shop All Switch Accessories
Square D
Fuse rejection kit, safety switch, R fuses, Series E1-E3
Mfr # DRK40
Zoro # G0835759
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Type R
- Product Destination safety switch
- Product Certifications UL listed file E2875
- Product Or Component Type fuse rejection kit
Product Information
- Brand Square D
- MFR # DRK40
- Zoro # G0835759
- UPC # 785901495819
- Country of Origin United States
- Category Switch Accessories
Details
Description
The Square D by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Electrical interlocks for Series F, 60A, fusible, general duty safety switches, are available in kit form for field installation. Each kit contains instructions for proper field mounting. A pivot arm operates from switch mechanism, breaking the control circuit before the main switch blades break. Switches with electrical interlocks installed are UL Listed. For factory-installed electrical interlocks add EI (for one contact) or EI2 (for two contacts) suffix to catalog number. This fuse rejection kit is for a heavy duty safety switch with a certification of UL listed file E2875.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE SECURITY VIDEO SURVEILANCE CONTACT CLOSURE OTHER PLC AND DCS MODULE (D1810)
- POWER FIRST 23.6" L Extra Heavy Duty Cable Tie NAT PK 50 (36J171)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BM60-0AA0)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X4WH6)
- SQUARE D Operating Mechanism Cbl Mechanism+Handle (9422CLA31)
- SQUARE D Green Led Marked Bsd13186Ag (6508805212)
- SQUARE D Switch Door Close Mech (9423M4)
- SQUARE D Safety Sw Lug Kit Two#6250Mcm 3 Lugs (AL20DTF)
- SQUARE D Gdss Equipment Ground Assy 240V 800A (PKOGTA3)
- SQUARE D Handle Kitmechanism 100A Series F (HM0610F)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 5.5 In L (E50KL202)
- Square D Switches