This item is Discontinued.

Square D Latching NEMA Contrl Relay, 2NO, 24VDC, 10A 8501XDO20XDLV53

Latching NEMA Contrl Relay, 2NO, 24VDC, 10A (Discontinued)

  • Mfr # 8501XDO20XDLV53
  • Zoro # G2884655
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8501XDO20XDLV53
Zoro #
G2884655
UPC #
785901819547
Country of Origin
Mexico

Dimensions

Body Height - Relay
3.5 in
Body Width - Relay
2.23 in
Body Depth - Relay
5.17 in
Overall Height - Relay
3.5 in

Details

Item
Latching NEMA Control Relay
Coil Volts
24V DC
Response Time
Drop Out: 45 msec, Pick Up: 37 msec
Contact Form
2NO
Features
Contact Conversion without Removing Terminal Screws or Wires, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Replaceable Coil, Self-Lifting Pressure Wire Connectors, Straight-Through Wiring
Accessory Group
G
Item - Relay
Latching NEMA Style Control Relay
Contact Form - Relay
(2) SPST-NO
Contact Amp Rating (Resistive)
10A
Mounting - Relay
Surface
AC Contact Rating - Relay
10A @ 120/240/480/600V
Power Consumption - Relay
18.0 W
DC Contact Rating - Relay
5A @ 125/250V
Standards
CE, CSA, UL
Mounting
Panel
Number of Pins - Relay
6
Contact Material
Silver Cadmium Oxide
Weight
3.1 lbs.

Description

Latching NEMA Control Relay, Contact Form 2NO, Contact Material Silver Cadmium Oxide, Standards CE, CSA, UL, Weight 3.1 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.