This item is Discontinued.

Square D Latching NEMA Contrl Relay, 4NO, 24VDC, 10A 8501XDO40XDLV53

Latching NEMA Contrl Relay, 4NO, 24VDC, 10A (Discontinued)

  • Mfr # 8501XDO40XDLV53
  • Zoro # G1376076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8501XDO40XDLV53
Zoro #
G1376076
UPC #
785901862086
Country of Origin
Mexico

Dimensions

Body Depth - Relay
5.17 in
Body Height - Relay
3.5 in
Overall Height - Relay
3.5 in
Body Width - Relay
2.23 in

Details

Item
Latching NEMA Control Relay
Coil Volts
24V DC
Mounting
Panel
Contact Amp Rating (Resistive)
10A
AC Contact Rating - Relay
10A @ 120/240/480/600V
Contact Form - Relay
(4) SPST-NO
Mounting - Relay
Surface
Response Time
Drop Out: 45 msec, Pick Up: 37 msec
Standards
CE, CSA, UL
Number of Pins - Relay
10
Contact Form
4NO
Item - Relay
Latching NEMA Style Control Relay
Power Consumption - Relay
50.0 W
Accessory Group
G
Contact Material
Silver Cadmium Oxide
Features
Contact Conversion without Removing Terminal Screws or Wires, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Replaceable Coil, Self-Lifting Pressure Wire Connectors, Straight-Through Wiring
DC Contact Rating - Relay
5A @ 125/250V
Weight
3.1 lbs.

Description

Latching NEMA Control Relay, Contact Form 4NO, Contact Material Silver Cadmium Oxide, Standards CE, CSA, UL, Weight 3.1 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.