This item is Discontinued.

Square D Latching NEMA Contrl Relay, 8NO, 24VDC, 10A 8501XDO80XDLV53

Latching NEMA Contrl Relay, 8NO, 24VDC, 10A (Discontinued)

  • Mfr # 8501XDO80XDLV53
  • Zoro # G1471802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8501XDO80XDLV53
Zoro #
G1471802
UPC #
785901340584
Country of Origin
Mexico

Dimensions

Body Height - Relay
3.5 in
Body Width - Relay
2.23 in
Overall Height - Relay
3.5 in
Body Depth - Relay
6.37 in
Overall Height
3.56 in
Body Height
3.56 in
Body Depth
8.96 in
Body Width
2.23 in

Details

Item
NEMA Control Relay
Coil Volts
24V DC
Item - Relay
Latching NEMA Style Control Relay
Accessory Group
H
Contact Amp Rating (Resistive)
10A
Response Time
37 msec (Pick-Up), 45 msec (Drop-Out)
Mounting - Relay
Surface
DC Contact Rating - Relay
5A @ 125/250V
Mounting
Panel
Contact Form - Relay
(8) SPST-NO
Features
Contact Conversion without Removing Terminal Screws or Wires, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Replaceable Coil, Self-Lifting Pressure Wire Connectors, Straight-Through Wiring
Contact Form
8NO
AC Contact Rating - Relay
10A @ 120/240/480/600V
Number of Pins - Relay
14
Power Consumption - Relay
50.0 W
Standards
CE Certified, CSA Certified, RoHS Compliant, UL Listed
Contact Material
Silver Cadmium Oxide
Power Consumption
50 W
Relay Style
NEMA
Contact Rating (DC)
5 A @ 125/250V
Current Rating
10 A
Minimum Operating Temperature
-40 Degrees F
Input Voltage
24V DC
Contact Rating (AC)
10 A @ 600V
Maximum Operating Temperature
160 Degrees F
Coil Voltage
24V DC
Electrical Connection
Screw Clamp
Weight
3.4 lbs.
Mounting Style
Surface
Number of Pins
14

Description

NEMA Control Relay, Current Rating 10 A, Contact Form 8NO, Contact Rating (DC) 5 A @ 125/250V, Coil Voltage 24V DC, Contact Rating (AC) 10 A @ 600V, Relay Style NEMA, Electrical Connection Screw Clamp, Mounting Style Surface, Power Consumption 50 W, Maximum Operating Temperature 160 Degrees F, Body Depth 8.96 in, Body Height 3.56 in, Body Width 2.23 in, Contact Material Silver Cadmium Oxide, Input Voltage 24V DC, Minimum Operating Temperature -40 Degrees F, Number of Pins 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.