This item is Discontinued.

Square D Latching NEMA Contrl Rlay, 6NO, 120VAC, 10A 8501XO60XLV02

Latching NEMA Contrl Rlay, 6NO, 120VAC, 10A (Discontinued)

  • Mfr # 8501XO60XLV02
  • Zoro # G2405785
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8501XO60XLV02
Zoro #
G2405785
UPC #
785901028512
Country of Origin
Mexico

Dimensions

Overall Height - Relay
3.5 in
Body Width - Relay
2.23 in
Body Depth - Relay
5.16 in
Body Height - Relay
3.5 in
Depth
7.74 in
Width
2.23 in
Height
3.50 in
Body Width
2.23 in
Overall Height
3.5 in
Body Depth
7.74 in
Body Height
3.5 in

Details

Item
NEMA Control Relay
Coil Volts
120V AC
Hz
60
Contact Material
Silver Cadmium Oxide
Number of Pins - Relay
14
Mounting
Panel
Standards
CE Certified, CSA Certified, RoHS Compliant, UL Listed
DC Contact Rating - Relay
5A @ 125/250V
Response Time
13 msec (Drop-Out Time), 15 msec (Pick-Up Time)
Mounting - Relay
Surface
Power Consumption - Relay
23.0 VA
AC Contact Rating - Relay
10A @ 120/240/480/600V
Contact Amp Rating (Resistive)
10A
Hz - Electrical
60 Hz
Features
Contact Conversion without Removing Terminal Screws or Wires, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Replaceable Coil, Self-Lifting Pressure Wire Connectors, Straight-Through Wiring
Contact Form - Relay
(6) SPST-NO
Contact Form
6NO
Accessory Group
H
Item - Relay
Latching NEMA Style Control Relay
Product Or Component Type
relay
[Uc] Control Circuit Voltage
110 V AC 50 Hz || 120 V AC 60 Hz
Ambient Air Temperature For Operation
-40-160 °F
Mounting Support
panel
Maximum Switching Voltage
600 V AC
Electrical Connection
Screw Clamp
Contacts Type And Composition
6 NO 6 standard contact cartridges
Product Certifications
CE || CSA || UL Listed
Poles Description
6P
Relay Type
latching
Line Rated Current
10 A AC || 5 A DC
Operating Time
15 ms - pick-up || 13 ms - drop-out
Contact Rating (AC)
10 A @ 600V
Mounting Style
Surface
Current Rating
10 A
Power Consumption
23 VA
Weight
2.3 lbs.
Input Voltage
110/120V AC
Minimum Operating Temperature
-40 Degrees F
Coil Voltage
110/120V AC
Number of Pins
14
Maximum Operating Temperature
160 Degrees F
Frequency
50/60 Hz
Contact Rating (DC)
5 A @ 125/250V
Compatible with Series
8501 Type X Latching Control Relays
Relay Style
NEMA

Description

NEMA Control Relay, Current Rating 10 A, Contact Form 6NO, Contact Rating (DC) 5 A @ 125/250V, Coil Voltage 110/120V AC, Contact Rating (AC) 10 A @ 600V, Relay Style NEMA, Electrical Connection Screw Clamp, Mounting Style Surface, Power Consumption 23 VA, Compatible with Series 8501 Type X Latching Control Relays, Maximum Operating Temperature 160 Degrees F, Frequency 50/60 Hz, Body Depth 7.74 in, Body Height 3.5 in, Body Width 2.23 in, Contact Material Silver Cadmium Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.