This item is Discontinued.

Square D Latching NEMA Control Rlay, 3NO, 24VAC, 10A 8501XO30XLV01

Latching NEMA Control Rlay, 3NO, 24VAC, 10A (Discontinued)

  • Mfr # 8501XO30XLV01
  • Zoro # G2525144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8501XO30XLV01
Zoro #
G2525144
UPC #
785901190967
Country of Origin
Mexico

Dimensions

Body Height - Relay
3.50 in
Body Depth - Relay
3.95 in
Body Width - Relay
2.23 in

Details

Item
Latching NEMA Control Relay
Coil Volts
24V AC
Hz
60
Contact Amp Rating (Resistive)
10A
Coil Rating
148VA Inrush, 23VA Sealed
Contact Form
3NO
Mounting
Panel
Features
Straight-Through Wiring, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Contact Conversion without Removing Terminal Screws or Wires, Self-Lifting Pressure Wire Connectors, Replaceable Coil
Standards
UL, CSA, CE
Contact Form - Relay
(3) SPST-NO
Accessory Group
G
Mounting - Relay
Surface
Response Time
Pick Up: 15 msec, Drop Out: 13 msec
DC Contact Rating - Relay
5A @ 125/250V
Hz - Electrical
60 Hz
AC Contact Rating - Relay
10A @ 120/240/480/600V
Item - Relay
Latching NEMA Style Control Relay
Contact Material
Silver Cadmium Oxide
Power Consumption - Relay
23.0VA
Weight
2.0 lbs.

Description

Latching NEMA Control Relay, Contact Form 3NO, Contact Material Silver Cadmium Oxide, Standards UL, CSA, CE, Weight 2.0 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.