Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9001SKN201
Zoro #
G3010734
UPC #
785901528296
Country of Origin
Mexico
Dimensions
Height
3.5 in
Width
4.2 in
Operator Size
30 mm
Overall Width
4 1/4 in
Compatible Panel Cutout Diameter
30 mm
Overall Height
3 1/2 in
Details
Item
Legend Plate
Material
Aluminum
Legend/Background Color
Black/Yellow
Shape
Rectangular
For Use With
SKRU1 Through SKRU11
Legend
Hoist Up/Down
Product Type
Legend Plate
Legend Color
Black/Yellow
Compatible with Series
9001SK
Description
Legend Plate, Rectangular, Legend Hoist Up/Down, For Use With SKRU1 Through SKRU11, Legend/Background Color Black/Yellow, Material Aluminum, Height 3.5 in, Width 4.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.