Zoro Homepage
This item is Discontinued.
Telemecanique Sensors Limit Switch, 1 NO/1 NC; Form Z, 10A @ 600V AC 9007C54FH

Limit Switch, 1 NO/1 NC; Form Z, 10A @ 600V AC (Discontinued)

  • Mfr # 9007C54FH
  • Zoro # G0560808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007C54FH
Zoro #
G0560808
UPC #
785901538233
Country of Origin
Mexico

Details

Item
Limit Switch
Contact Form- Switches
1 NO/1 NC; Form Z
AC Contact Rating - Limit Switch
10A @ 600V
DC Contact Rating - Limit Switch
10A @ 600V
Amps
10
Contact Form
Form Z
Operating Temp. Range
0-185 °F
Travel
0.03 in || 0.08 in
Series
9007C
Contact Material
silver alloy (Ag/Ni)
Actuator Style
Roller Plunger
Certification
UL Listed || CE || CSA
Body Material
zinc alloy
Head Type
plunger head
Contact Action
snap action
Actuation Type
horizontal
Operating Force - Maximum
4 lbf
Plunger Adjustability
Adjustable
Body Configuration
Plug-In
Type Of Operator
spring return || side roller plunger

Description

Plug-In Limit Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.