Zoro Homepage
This item is Discontinued.
No Product Image Available

Limit Switch 600V 10Amp C +Options (Discontinued)

  • Mfr # 9007C62B2Y231
  • Zoro # G0836145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007C62B2Y231
Zoro #
G0836145
UPC #
785901046141
Country of Origin
Mexico

Details

Item
Limit Switch
AC Contact Rating - Limit Switch
10A @ 600V
DC Contact Rating - Limit Switch
10A @ 600V
Amps
10

Description

Limit Switch 600V 10Amp C +Options

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.