Zoro Homepage
This item is Discontinued.
Telemecanique Sensors Limit Switch, 1 NO/1 NC; Form Z, 10A @ 600V AC 9007C54CS17

Limit Switch, 1 NO/1 NC; Form Z, 10A @ 600V AC (Discontinued)

  • Mfr # 9007C54CS17
  • Zoro # G0560710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007C54CS17
Zoro #
G0560710
UPC #
785901046042
Country of Origin
Mexico

Details

Item
Limit Switch
Contact Form- Switches
1 NO/1 NC; Form Z
AC Contact Rating - Limit Switch
10A @ 600V
DC Contact Rating - Limit Switch
10A @ 600V
Amps
10
Contact Material
silver alloy (Ag/Ni)
Operating Temp. Range
-20-185 °F
Series
C
Contact Form
Form Z
Certification
CE || CSA || UL Listed
Body Material
zinc alloy
Head Type
turret head rotary lever
Contact Action
snap action
Actuation Type
CW and CCW
Type Of Operator
spring return lever arm to be ordered separately || maintained

Description

Limit Switch 600V 10Amp C Special +Opti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.