Shop TELEMECANIQUE SENSORS

Limit Switch, 2 NC, Form YY, 10A at 600V AC

  • Mfr # L100WNCS2M34
  • Zoro # G0560990

product price: 
$
395.99
/ea
Free Shipping & Returns

Key Features

Contact Form- Switches
2 NC; Form YY
AC Contact Rating - Limit Switch
10A @ 600V
Amps
10
Body Depth - Limit Switch
3.41 in
Standards
2.5 kV AC for 1 minute CE, 2.2 kV AC for 1 minute UL, 2.64 kV AC for 1 minute CSA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L100WNCS2M34
Zoro #
G0560990
UPC #
785901161516
Country of Origin
Mexico
Item
Limit Switch
Contact Form- Switches
2 NC; Form YY
AC Contact Rating - Limit Switch
10A @ 600V
Amps
10
Standards
2.5 kV AC for 1 minute CE, 2.2 kV AC for 1 minute UL, 2.64 kV AC for 1 minute CSA
NEMA Rating
NEMA 1 Nema type 250, NEMA 2 Nema type 250, NEMA 4 Nema type 250, NEMA 12 Nema type 250, NEMA 13 Nema type 250
Special Features
lateral approach
Electrical Connection
screw-clamp terminals AWG 22...AWG 12
Contact Form
Form YY
Series
L100
Body Style (Limit Switch)
fixed
IP Rating
IP67 conforming to IEC 60529
Contact Material
90/10 AgCdO on copper backing stationary contact, silver on steel backing moveable contact
Operating Temp. Range
-10 Degrees to 185 Degrees F
Body Material
cast aluminium
Short Circuit Protection
20 A Bussmann class CC KTK-R-20 non-time delay
Vibration Resistance
10 gn 10-55 Hz)IEC 60068-2-6
Shock Resistance
30 gn 9 ms IEC 60068-2-27
Weight
1.5 lb(US)
Head Type
rotary head
Contact Action
snap action
Min. Actuation Velocity Horizontal
90 ft/min with 45 Degree cam angle, levers only, 130 ft/min with 30 Degree cam angle, levers only
Actuation Type
CW and CCW, from left or right
Includes Actuator
No Actuator Included
Pretravel
9 Degrees
Operating Torque - Maximum
10.63 in-lb
Total Travel
70 Degrees
Number Of Poles
2
Type Of Operator
spring return without operating lever

Description

Limit Switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.