Zoro Homepage
This item is Discontinued.
Square D Limit Switch 600V 10Amp Type L +Options L100WS2PF3

Limit Switch 600V 10Amp Type L +Options (Discontinued)

  • Mfr # L100WS2PF3
  • Zoro # G0561036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L100WS2PF3
Zoro #
G0561036
UPC #
785901161684
Country of Origin
Mexico

Details

Item
Limit Switch
AC Contact Rating - Limit Switch
10A @ 600V
Amps
10

Description

Limit Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.