Zoro Homepage
This item is Discontinued.
Square D Limit Switch 600V 12Amp Type L +Options L525WDL2M57

Limit Switch 600V 12Amp Type L +Options (Discontinued)

  • Mfr # L525WDL2M57
  • Zoro # G0561045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L525WDL2M57
Zoro #
G0561045
UPC #
785901170075
Country of Origin
Mexico

Details

Item
Limit Switch
AC Contact Rating - Limit Switch
12A @ 600V
Amps
12
Series
L525
Includes Actuator
No Actuator Included
Total Travel
80 Degrees
Pretravel
12 Degrees

Description

Limit Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.