Zoro Homepage
This item is Discontinued.
Telemecanique Sensors Limit Switch, 2 NO; Form XX, 12A @ 600V AC L525WDR2M56

Limit Switch, 2 NO; Form XX, 12A @ 600V AC (Discontinued)

  • Mfr # L525WDR2M56
  • Zoro # G0837210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L525WDR2M56
Zoro #
G0837210
UPC #
785901170136
Country of Origin
Mexico

Dimensions

Body Depth - Limit Switch
2.03 in
Body Height - Limit Switch
4.95 in
Width
2.25 in

Details

Item
Limit Switch
Contact Form- Switches
2 NO; Form XX
AC Contact Rating - Limit Switch
12A @ 600V
Amps
12
Contact Material
90/10 AgCdO on copper backing stationary contact || silver on steel backing moveable contact
Standards
2.5 kV AC for 1 minute CE || 2.2 kV AC for 1 minute UL || 2.64 kV AC for 1 minute CSA
Electrical Connection
screw-clamp terminals AWG 22...AWG 12
IP Rating
IP67 conforming to IEC 60529
Body Style (Limit Switch)
fixed
Body Material
cast aluminium
NEMA Rating
NEMA 1 Nema type 250 || NEMA 2 Nema type 250 || NEMA 4 Nema type 250 || NEMA 12 Nema type 250 || NEMA 13 Nema type 250
Contact Form
Form XX
Series
L525
Special Features
lateral approach
Operating Temp. Range
-10-185 °F
Contact Action
snap action
Vibration Resistance
10 gn 10-55 Hz)IEC 60068-2-6
Head Type
rotary head
Actuation Type
from left || CW
Shock Resistance
30 gn 9 ms IEC 60068-2-27
Weight
1.5 lb(US)
Short Circuit Protection
20 A Bussmann class CC KTK-R-20 non-time delay
Min. Actuation Velocity Horizontal
90 ft/min with 45° cam angle, levers only || 130 ft/min with 30° cam angle, levers only
Type Of Operator
spring return without operating lever
Number Of Poles
2

Description

Limit Switch 600V 12Amp Type L +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.