Zoro Homepage
This item is Discontinued.
Telemecanique Sensors Limit Switch, NC-NO SPDT-DB; Form Z, 15A @ 600V AC 9007AO36

Limit Switch, NC-NO SPDT-DB; Form Z, 15A @ 600V AC (Discontinued)

  • Mfr # 9007AO36
  • Zoro # G0839776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007AO36
Zoro #
G0839776
UPC #
785901817239
Country of Origin
Mexico

Dimensions

Body Height - Limit Switch
3.47in
Width
2.38 in
Body Depth - Limit Switch
1.38 in

Description

Limit Switch 600Vac 15Amp Ao +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.