Zoro Homepage
This item is Discontinued.
Telemecanique Sensors Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 240V AC, Actuator Location: Top 9007MS03S0402

Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 240V AC, Actuator Location: Top (Discontinued)

  • Mfr # 9007MS03S0402
  • Zoro # G0836221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007MS03S0402
Zoro #
G0836221
UPC #
785901115939
Country of Origin
Mexico

Dimensions

Body Height - Limit Switch
1.75 in
Body Depth - Limit Switch
0.62 in
Width
1.56 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Cross Roller, Plunger
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A @ 240V
Amps
10
Certification
UL || CE || CSA
IP Rating
IP67 conforming to IEC 60529
NEMA Rating
NEMA 1 Nema type 250 || NEMA 2 Nema type 250 || NEMA 4 Nema type 250 || NEMA 6 Nema type 250 || NEMA 6P Nema type 250
Special Features
traverse approach, 2 directions
Electrical Connection
pre-wired cable bottom
Body Style (Limit Switch)
fixed
Standards
LR 25490 Class 32 11 03 || E78403; CE || UL || CSA
Series
9007MS/ML
Contact Form
Form C
Body Material
cast zinc, metal
Contact Material
silver contacts
Operating Temp. Range
-40-220 °F
Movement
linear
Actuation Type
by 30° cam
Contact Action
snap action
Electrical Durability
100000 cycles
Vibration Resistance
10 gn 75-1200 Hz)IEC 60529
Head Type
plunger head
Mechanical Durability
10000000 cycles
Shock Resistance
35 gn 9 ms IEC 60068-2-27
Weight
1.2 lb(US)
Number Of Poles
1
Type Of Operator
spring return cross roller plunger steel

Description

Limit Switch 240Vac 10Amp Ms +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.