Limit Switch Head, Rotary, Side, 25 in.-oz

  • Mfr # 9007N

  • Zoro # G1879437


product price:  $92.95
/ea
Free Shipping & Returns

Key Features

Actuator Style
Rotary Lever
Actuator Location
Side
For Use With
9007 Type C
NEMA Rating
13, 4, 6P
Movement
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9007N
Zoro #
G1879437
UPC #
785901543695
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Limit Switch Head
Actuator Style
Rotary Lever
Actuator Location
Side
For Use With
9007 Type C
NEMA Rating
13, 4, 6P
Movement
Side
IP Rating
Not Rated
Travel
90 Degrees
Standards
REACH
Amps
10
Description/Special Features
Momentary
Operating Force
25 in-oz
Operating Temp.
-20 Degrees to 185 Degrees F
Includes Actuator
No Actuator Included
Operating Temperature - Maximum
185 Degrees F
Compatible with Series
9007C
Directional Movement
CCW/CW
Operating Temperature - Minimum
-20 Degrees F
Operating Torque
1.56 in-lb
Action
Momentary
Total Travel
90 Degrees
NEMA Enclosure Rating
13, 4, 6P
Ambient Air Temperature For Storage
-20-185°F
Type Of Operator
spring return without operating lever zinc low torque
Switch Actuation
CW and CCW || from left and right
Movement Of Operating Head
rotary
Ambient Air Temperature For Operation
-20-185°F
Associated Lever
9007C
Positive Opening
without
Type Of Approach
lateral approach, 2 programmable directions
Product Or Component Type
limit switch head
Environmental Characteristic
standard environment
Associated Body
9007C
Product Compatibility
9007C
Series Name
heavy duty
Device Short Name
9007C
Head Type
rotary head

Description

Limit Switch Head, Actuator Style Rotary Lever, Actuator Location Side, Actuator Length Not Applicable, Contact Form Not Applicable, Amps 10, Voltage Rating Not Applicable, Travel 90 Degrees , Movement Side, Operating Force 25 in-oz, Operating Temp. -20 Degrees to 185 Degrees F, NEMA Rating 13, 4, 6P, IP Rating Not Rated, Standards REACH, For Use With 9007 Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.