Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch Head, Rotary, Side, Maintained

  • Mfr # 9007C

  • Zoro # G3186425


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Actuator Style
Rotary Lever
Actuator Location
Side
For Use With
9007 Type C
NEMA Rating
13, 4, 6P
Movement
CW and CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007C
Zoro #
G3186425
UPC #
785901811992
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Limit Switch Head
Actuator Style
Rotary Lever
Actuator Location
Side
For Use With
9007 Type C
NEMA Rating
13, 4, 6P
Movement
CW and CCW
IP Rating
IP67
Travel
90 Degrees
Amps
10
Description/Special Features
Maintained
Operating Temp.
-20 Degrees to 185 Degrees F
Standards
CSA, UL Listed
Operating Force
3.0 in-lb
Action
Maintained
Directional Movement
CCW/CW
Includes Actuator
No Actuator Included
Operating Torque
3 in-lb
Operating Temperature - Maximum
185 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 4, 6, 6P
Compatible with Series
9007C
Total Travel
90 Degrees
Operating Temperature - Minimum
-20 Degrees F
Switch Actuation
CW and CCW || from left and right
Associated Body
9007C
Ambient Air Temperature For Storage
-20-185°F
Series Name
heavy duty
Type Of Approach
lateral approach, 1 direction programmable
Positive Opening
without
Associated Lever
9007C
Product Compatibility
9007C
Ambient Air Temperature For Operation
-20-185°F
Head Type
rotary head
Movement Of Operating Head
rotary
Type Of Operator
stay put without operating lever zinc -
Product Or Component Type
limit switch head
Environmental Characteristic
standard environment
Device Short Name
9007C

Description

Limit Switch Head, Actuator Style Rotary Lever, Actuator Location Side, Actuator Length Not Applicable, Contact Form Not Applicable, Amps 10, Voltage Rating Not Applicable, Travel 90 Degrees , Movement CW and CCW, Operating Force 3.0 in-lb, Operating Temp. -20 Degrees to 185 Degrees F, NEMA Rating 13, 4, 6P, IP Rating IP67, Standards CSA, UL Listed, For Use With 9007 Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.