Zoro Homepage
This item is Discontinued.
Square D Limit Switch, No Lever, Rotary, SPDT, 10A @ 240V AC 9007MS04G0200

Limit Switch, No Lever, Rotary, SPDT, 10A @ 240V AC (Discontinued)

  • Mfr # 9007MS04G0200
  • Zoro # G0836230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007MS04G0200
Zoro #
G0836230
UPC #
785901434313
Country of Origin
Mexico

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A @ 240V
Amps
10

Description

Limit Switch 240Vac 10Amp Ms +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.