This item is Discontinued.

Telemecanique Sensors Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top 9007AW32

Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (Discontinued)

  • Mfr # 9007AW32
  • Zoro # G6512694
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9007AW32
Zoro #
G6512694
UPC #
785901804420
Country of Origin
Mexico

Dimensions

Roller Dia.
0.63 in
Body Width - Limit Switch
2.22 in
Body Depth - Limit Switch
1.44 in
Actuator Length
0.50"
Roller Width
0.13 in
Body Height - Limit Switch
3.68 in
Width
3.00"
Height
3.91"
Depth
1.40"
Actuator Length - Limit Switch
0.5 in
Overall Height
3.68 in
Mounting Hole Diameter
0.2 in
Overall Width
2.22 in
Roller Diameter
0.63 in
Manufacturer Warranty Length
18 mo
Body Height
3.68 in
Body Depth
1.44 in
Overall Depth
1.44 in
Body Width
2.22 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A @ 600V
DC Contact Rating - Limit Switch
15A @ 600V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Actuator Style
Plunger, Roller
Movement
Horizontal
Standards
CE, CSA, UL
Contact Form
1NC/1NO
Actuator Location
Top
Body Style (Limit Switch)
Standard
NEMA Rating
1, 12, 13, 2, 4
Actuator Style (Limit Switch)
Plunger, Roller
Series
9007AW
Wiring Entry
1/2 in NPT
Boot Sealed Actuator (Limit Switch)
No
Travel
0.25 in
Amps
15
Basic Actuator Style (Limit Switch)
Plunger
AC Contact Rating
15A @ 600V
Stem Thread - Limit Switch
No Stem
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
DC Contact Rating
15A @ 600V
Operating Force
3.0 lb
Voltage Rating
600VAC/DC
Body Material
Zinc
Contact Form - Limit Switch
1NC/1NO
Boot Sealed Actuator - Limit Switch
No
Electrical Connection
Screw Terminals
Operating Temp. Range
0 Degrees to 185 Degrees F
Limit Switch Style
General Purpose Limit Switch
Roller Material
Steel
IP Rating
65
Actuator Location (Limit Switch)
Top
Differential Travel
1.3 in
Special Features
traverse approach, 2 directions
Contact Material
silver contacts
Actuation Type
by 30° cam
Weight
1.25 lb(US)
Contact Action
snap action
Head Type
plunger head
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
185 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 4
Directional Movement
Linear
Mounting Hole Vertical Center to Center Distance
89 mm
Operating Torque - Maximum
3 in-lb
Roller Adjustability
Adjustable
Pretravel
0.09 in
Plunger Adjustability
Adjustable
Boot Sealed Actuator
No Boot Included
Mounting Hole Horizontal Center to Center Distance
27 mm
Number of Mounting Holes
6
Mounting Style
Surface
Total Travel
0.25 in
Number Of Poles
1
Type Of Operator
spring return roller plunger steel with micrometer adjustment

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 600V, DC Contact Rating - Limit Switch 15A @ 600V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.5 in, Body Height - Limit Switch 3.68 in, Body Width - Limit Switch 2.22 in, Body Depth - Limit Switch 1.44 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 2, 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.