Zoro Homepage
This item is Discontinued.
Telemecanique Sensors Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC, Actuator Location: Top 9007ML07S0100

Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC, Actuator Location: Top (Discontinued)

  • Mfr # 9007ML07S0100
  • Zoro # G0561185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007ML07S0100
Zoro #
G0561185
UPC #
785901493457
Country of Origin
Mexico

Dimensions

Body Depth - Limit Switch
0.62 in
Body Height - Limit Switch
1.75 in
Width
1.56 in

Description

Limit Switch 240Vac 10Amp Ml +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.