Zoro Homepage
This item is Discontinued.
Square D Limit Switch, Plunger, Spring Return, SPDT, 10A @ 240V AC 9007ML01S0100

Limit Switch, Plunger, Spring Return, SPDT, 10A @ 240V AC (Discontinued)

  • Mfr # 9007ML01S0100
  • Zoro # G0836267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007ML01S0100
Zoro #
G0836267
UPC #
785901844693
Country of Origin
Mexico

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Spring Return
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A @ 240V
Amps
10

Description

Limit Switch 240Vac 10Amp Ml +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.