Zoro Homepage
This item is Discontinued.
Telemecanique Sensors Limit Switch, Plunger, Spring Return, SPDT, 10A @ 240V AC, Actuator Location: Top 9007MS01S0106

Limit Switch, Plunger, Spring Return, SPDT, 10A @ 240V AC, Actuator Location: Top (Discontinued)

  • Mfr # 9007MS01S0106
  • Zoro # G0801151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007MS01S0106
Zoro #
G0801151
UPC #
785901113317
Country of Origin
Mexico

Dimensions

Body Height - Limit Switch
1.75 in
Width
1.56 in
Body Depth - Limit Switch
0.62 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Spring Return
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A @ 240V
Amps
10
Operating Temp. Range
-40-220 °F
IP Rating
IP67 conforming to IEC 60529
Movement
linear
Electrical Connection
pre-wired cable side
Standards
LR 25490 Class 32 11 03 || E78403; CE || CSA || UL
Series
9007MS
Body Material
cast zinc, metal
Certification
UL || CSA || CE
Actuator Style
Plunger
Contact Material
silver contacts
NEMA Rating
NEMA 1 Nema type 250 || NEMA 2 Nema type 250 || NEMA 4 Nema type 250 || NEMA 6 Nema type 250 || NEMA 6P Nema type 250
Special Features
vertical approach, 1 direction
Body Style (Limit Switch)
fixed
Contact Form
Form C
Contact Action
snap action
Mechanical Durability
10000000 cycles
Weight
1.2 lb(US)
Head Type
plunger head
Shock Resistance
35 gn 9 ms IEC 60068-2-27
Electrical Durability
100000 cycles
Actuation Type
on end
Vibration Resistance
10 gn 75-1200 Hz)IEC 60068-2-6
Operating Force - Maximum
80 ozf
Type Of Operator
spring return plunger stainless steel
Number Of Poles
1

Description

Limit Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.