Zoro Homepage

Limit Switch, Plunger, Spring Return, SPDT, 10A at 240V AC, Actuator Location: Top

  • Mfr # 9007MS01S0500

  • Zoro # G0561228


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Spring Return
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A @ 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007MS01S0500
Zoro #
G0561228
UPC #
785901550556
Country of Origin
Mexico

Dimensions

Body Height - Limit Switch
1.75 in
Body Depth - Limit Switch
0.62 in
Width
1.56 in

Description

Limit Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.