Zoro Homepage

Limit Switch, Plunger, Spring Return, SPDT, 10A at 240V AC, Actuator Location: Top

  • Mfr # 9007MS10S0100

  • Zoro # G0836319


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Spring Return
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A @ 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007MS10S0100
Zoro #
G0836319
UPC #
785901319719
Country of Origin
Mexico

Dimensions

Body Height - Limit Switch
1.75 in
Body Depth - Limit Switch
0.62 in
Width
1.56 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Spring Return
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A @ 240V
Amps
10
Body Material
cast zinc, metal
Operating Temp. Range
-40-220 Degrees F
Special Features
vertical approach, 1 direction
Standards
E78403, LR 25490 Class 32 11 03; CSA, CE, UL
Contact Form
Form C
Series
9007MS
Electrical Connection
pre-wired cable bottom
NEMA Rating
NEMA 1 Nema type 250, NEMA 2 Nema type 250, NEMA 4 Nema type 250, NEMA 6 Nema type 250, NEMA 6P Nema type 250
Contact Material
silver contacts
Certification
CSA, UL, CE
Body Style (Limit Switch)
fixed
IP Rating
IP67 conforming to IEC 60529
Movement
linear
Actuator Style
Plunger
Shock Resistance
35 gn 9 ms IEC 60068-2-27
Vibration Resistance
10 gn 75-1200 Hz)IEC 60068-2-6
Actuation Type
on end
Contact Action
snap action
Weight
1.2 lb(US)
Mechanical Durability
10000000 cycles
Electrical Durability
100000 cycles
Head Type
plunger head
Operating Force - Maximum
80 ozf
Number Of Poles
1
Type Of Operator
spring return plunger stainless steel booted

Description

Limit Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.