Limit Switch, Plunger, Spring Return, SPDT, 10A at 300V AC, Actuator Location: Top

  • Mfr # 9007MS01S0206

  • Zoro # G2860313


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Spring Return
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9007MS01S0206
Zoro #
G2860313
UPC #
785901398943
Country of Origin
Mexico

Dimensions

Body Depth - Limit Switch
0.62 in
Body Width - Limit Switch
1.58 in
Actuator Length - Limit Switch
0.7 in
Body Height - Limit Switch
1.75 in
Depth
0.62"
Actuator Length
0.7 in
Height
2.14"
Width
1.56"
Mounting Hole Diameter
0.2 in
Overall Height
1.75 in
Overall Width
1.56 in
Body Width
1.58 in
Manufacturer Warranty Length
18 mo
Body Depth
0.62 in
Body Height
1.75 in
Overall Depth
0.62 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Spring Return
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 300V
DC Contact Rating - Limit Switch
5A at 28V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Voltage Rating
240VAC/28VDC
Stem Thread - Limit Switch
No Stem
Boot Sealed Actuator - Limit Switch
No
Travel
0.19 in
Mounting Hole Spacing - Limit Switch
0.98 in
Limit Switch Style
General Purpose Limit Switch
Actuator Location
Top
Contact Form
1NO/1NC
AC Contact Rating
10 A @ 300 V
IP Rating
IP67
Electrical Connection
Pre-Wired Cable
Number of Poles
1
Basic Actuator Style (Limit Switch)
Plunger
Body Style (Limit Switch)
Miniature
NEMA Rating
1, 12, 13, 2, 4, 6, 6P
Boot Sealed Actuator (Limit Switch)
No
Actuator Style
Plunger
Actuator Style (Limit Switch)
Plunger
Movement
Vertical
Operating Temp. Range
-4 Degrees to 221 Degrees F (-20 Degrees to 105 Degrees C)
Contact Form - Limit Switch
SPDT
Series
9007MS
Body Material
Zinc
Operating Force
5.0 in-lb
Amps
10 AC/5 DC
Wiring Entry
Potted Cable
DC Contact Rating
5 A @ 28 V
Actuator Location (Limit Switch)
Top
Mounting Hole - Limit Switch
(2) 0.20 in dia
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Standards
CCC, CSA, CSA C22.2 No.14, EN 60204-1, EN 60947-5-1, IEC 60204-1, IEC 60947-5-1, UL 508, UL Listed
Certification
UL || CE || CSA
Special Features
vertical approach, 1 direction
Contact Material
silver contacts
Actuation Type
on end
Mechanical Durability
10000000 cycles
Head Type
plunger head
Contact Action
snap action
Vibration Resistance
10 gn 75-1200 Hz)IEC 60068-2-6
Weight
1.2 lb(US)
Shock Resistance
35 gn 9 ms IEC 60068-2-27
Electrical Durability
100000 cycles
Number of Mounting Holes
2
Directional Movement
Linear
Mounting Style
Surface
Resistance Properties
Shock Resistant, Vibration Resistant
Boot Sealed Actuator
No Boot Included
Operating Force - Maximum
80 ozf
Mounting Hole Horizontal Center to Center Distance
25 mm
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
220 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 4, 6, 6P
Type Of Operator
spring return plunger stainless steel

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 5A @ 28V, Contact Form- Switches SPDT, Actuator Length - Limit Switch 0.7 in, Body Height - Limit Switch 1.75 in, Body Width - Limit Switch 1.58 in, Body Depth - Limit Switch 0.62 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, Mounting - Limit Switch Surface

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.