Shop All Power Distribution Blocks
Square D
Power distribution block, Linergy, terminal cover for 9080LBA163 or 9080LBC163 blocks
Mfr # 9080LB31
Zoro # G700905473
product price: $11.89
/ea
Sold in multiples of 5 for $59.45
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.38 in
- Depth 0.06 in
- Mounting Screw Type
- Width 1.78 in
- Features Mercury Free
Product Information
- Brand Square D
- MFR # 9080LB31
- Zoro # G700905473
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Length | 3.38 in |
Depth | 0.06 in |
Width | 1.78 in |
Details
Description
Linergy power distribution blocks are for terminating wires and are designed to NEMA standards. The clear plastic cover is used to cover the terminals of a power distribution. This cover is designed for a one pole 9080LBA163 or 9080LBC163 block.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, Iron (Y-1M)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-2)
- PANDUIT Wire Retainer, Gray, PVC, Wire Retainers (T70WR-X)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Hinged (RHC080806)
- SQUARE D Power Distribution Block 600V 175A (9080LBC362104)
- SQUARE D Pwr Dist Block, 760A, 3P, 4AWG-500 MCM, 600V (9080LBA3652021)
- SQUARE D Pwr Dist Block, 175A, 2P, 4P Secndry, 600VAC (9080LBA262104)
- SQUARE D Miniature Distribution Block, Surface Mount, 3 Poles, 14 AWG to 2 AWG, 115 A, 600 V AC/DC, Black (9080LBA361101)
- SQUARE D Min Pwr Dist Block, 115A, 3P, 14-2 AWG, 600V (9080LBA361104)
- SQUARE D Pwr Dist Block, 335A, 3P, 6AWG-400 MCM, 600V (9080LBA363106)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 1 load, 115A Cu, 90A Al, 600V (9080LBA161101)
- Square D Power Distribution Blocks