Power Distribution Block, Open, 3 Pole, 335 A Copper, 600 V AC/DC, Surface Mount
Mfr # 9080LBA363106
Zoro # G7596206
CAD Available
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
335 A
Maximum Current - Aluminum Conductor
270 A
Maximum Voltage
600 V AC/DC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9080LBA363106
Zoro #
G7596206
UPC #
785901097471
Country of Origin
United States
Dimensions
Width
5.0 in
Length
4.0 in
Depth
2.61 in
For Line Copper Wire Size - Maximum
400 kcmil
For Line Aluminum Wire Size - Maximum
400 kcmil
For Line Aluminum Wire Size - Minimum
6 AWG
For Load Copper Wire Size - Maximum
2 AWG
For Load Aluminum Wire Size - Minimum
14 AWG
For Load Aluminum Wire Size - Maximum
2 AWG
For Load Copper Wire Size - Minimum
14 AWG
Overall Depth
2.91 in
Overall Length
4.75 in
Overall Width
6.03 in
For Line Copper Wire Size - Minimum
6 AWG
Wire Strip Length
Line 1.06 in; Load 0.56 in top; Load 1 in bottom
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 400 kcmil, Load Connections/Pole 6, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2 AWG, Maximum Current - Copper Conductor 335 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 3, Overall Depth 2.91 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.