Terminal block, Linergy, mounting track, 35 mm DIN rail, no mounting holes, 19.68 inches long
Mfr # 9080MH220
Zoro # G200948437
product price:Â $13.49
/ea
Sold in multiples of 10 for $134.90
Key Features
Height
0.3 in
Length
19.68 in
Width
1.38 in
Material
galvanised steel
Product Or Component Type
DIN rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9080MH220
Zoro #
G200948437
UPC #
-
Country of Origin
United States
Dimensions
Height
0.3 in
Length
19.68 in
Width
1.38 in
Details
Item
Linergy terminal block,mounting track,
Material
galvanised steel
Product Or Component Type
DIN rail
Range of Product
9080G
Description
Linergy terminal block,mounting track,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.