Lmt Swtch Head, Rotary, Side, -20 to 185F

  • Mfr # 9007B

  • Zoro # G1649986


product price: $58.39
/ea

Key Features

Actuator Style
Rotary Lever
Actuator Location
Side
For Use With
9007 Type C
NEMA Rating
13, 4, 6P
Movement
CW and CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007B
Zoro #
G1649986
UPC #
785901500872
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Limit Switch Head
Actuator Style
Rotary Lever
Actuator Location
Side
For Use With
9007 Type C
NEMA Rating
13, 4, 6P
Movement
CW and CCW
IP Rating
Not Rated
Description/Special Features
Momentary
Operating Temp.
-20 Degrees to 185 Degrees F
Travel
90 Degrees
Operating Force
4.0 in-lb
Standards
CSA, UL Listed
Amps
10
Operating Temperature - Maximum
185 Degrees F
NEMA Enclosure Rating
8
Includes Actuator
No Actuator Included
Action
Momentary
Total Travel
90 Degrees
Directional Movement
CCW/CW
Operating Temperature - Minimum
-20 Degrees F
Operating Torque
4 in-lb
Compatible with Series
9007C
Product Or Component Type
limit switch head
Series Name
heavy duty
Environmental Characteristic
standard environment
Associated Body
9007C
Type Of Operator
spring return without operating lever zinc CW & CCW programmable
Associated Lever
9007C
Ambient Air Temperature For Storage
-20-185°F
Switch Actuation
CW and CCW || from left and right
Product Compatibility
9007C
Type Of Approach
lateral approach, 1 or 2 programmable direction
Device Short Name
9007C
Positive Opening
without
Movement Of Operating Head
rotary
Ambient Air Temperature For Operation
-20-185°F
Head Type
rotary head

Description

Limit Switch Head, Actuator Style Rotary Lever, Actuator Location Side, Actuator Length Not Applicable, Contact Form Not Applicable, Amps 10, Voltage Rating Not Applicable, Travel 90 Degrees , Movement CW and CCW, Operating Force 4.0 in-lb, Operating Temp. -20 Degrees to 185 Degrees F, NEMA Rating 13, 4, 6P, IP Rating Not Rated, Standards CSA, UL Listed, For Use With 9007 Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.