Load Break Switch Handle Iec + Options
Mfr # KCF2YZ
Zoro # G0564536
product price: $47.59
/eaKey Features
Product Type
Load Break Switch Handle Iec + Options
Height
60 mm
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Handle Colour
red
Product Or Component Type
rotary handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCF2YZ
Zoro #
G0564536
UPC #
785901469346
Country of Origin
Czechia
Dimensions
Height
60 mm
Base Dimension
60 x 60 mm
Width
60 mm
Details
Item
Load Break Switch Handle
Product Type
Load Break Switch Handle Iec + Options
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Handle Colour
red
Product Or Component Type
rotary handle
Ip Degree Of Protection
IP40
Device Short Name
KCF2
Marking
0 - 1
Handle Front Plate Colour
yellow
Range
TeSys
Product Compatibility
V6 || V5
Fixing Mode
hole 5.5 mm
Description
Load Break Switch Handle, Product Type Load Break Switch Handle Iec + Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.