Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, HOM, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase
Mfr # HOM1224L125PGC
Zoro # G9032446
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 12
- Amps 125A
- Voltage 120/240V
- Phase 1
Product Information
- Brand Square D
- MFR # HOM1224L125PGC
- Zoro # G9032446
- UPC # 785901864776
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 17.91 in |
Width | 14.25 in |
Depth | 3.74 in |
Details
Description
Square D HomeLine 125 amps 120/240 V 12 space 24 circuits Main Lug Load Center
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Electrical Box, 1 Gangs, Plastic (AT33S-09)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 100A, 600V AC, Indicating (LPJ-100SPI)
- NVENT HOFFMAN Panels for Junction Boxes, Zinc (A4P4G)
- BRYANT Toggle Switch, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, Brown (4902)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100DF)
- SQUARE D Load Center Cover, HOM, 30 Spaces (HOMC30UC)
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NRB)
- SQUARE D Load Center, 20 Spaces, 100A, 1 Phase (6994875)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 250A, 277/480V, Convertible Main Lug, 3 Phase (NF430L2)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70S)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 1 Phase (QO142L225PGC)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures