CAD Drawings

Download CAD Files

Load Center, QO, 4 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase

  • Mfr # QO148L125GRB

  • Zoro # G0857066

CAD Available

product price:  $123.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
4
Amps
125A
Voltage
120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QO148L125GRB
Zoro #
G0857066
UPC #
785901484394
Country of Origin
Mexico

Dimensions

Height
376 mm
Width
226 mm
Min. Wire Size
AWG 12
Max. Wire Size
AWG 2/0 aluminium

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
4
Amps
125A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
Series
QO
Included Enclosure Cover
Surface Cover
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R
Bus Material
Copper
Circuit Breaker Type
QO
Standards
UL Listed
Max. No. of Tandem Breakers
4
For Use With
QO Mini Circuit Breaker
Finish
Baked Enamel
Primary/Ambient Air Temp.
-5°C || 40°C
Electrical Connection
lugs
Wiring Configuration
3-wire
Tightening Torque
main lugs 50 lb.in, AWG 6...AWG 2/0, aluminium/copper
Number Of Circuits
8
Ground Bar Kit
grounding bar included (not installed)
Rated Current
125 A
Box Number
15R
Ambient Air Temperature For Operation
23°F (-5°C); 104°F (40°C)
CAD Available
Yes

Description

Load Center Qo Mlo 240V 125A 1Ph 4Sp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.