This item is Discontinued.

No Product Image Available

Load Center, 16 Spaces, 100 Amps, 240V, QO Circuit Breaker Type (Discontinued)

  • Mfr # QO116M100C
  • Zoro # G0857641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QO116M100C
Zoro #
G0857641
UPC #
785901847755
Country of Origin
United States

Details

Item
Load Center
Enclosure NEMA Rating
1
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
16
Phase
1
Voltage
240V
Circuit Breaker Type
QO
Amps
100
Series
QO116

Description

Loadctr Qo Mb 240V 100A 1Ph 16Sp Nema 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.