Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Load Center, 2 Spaces, 40A Amps, 120/240V AC

  • Mfr # QO2L40RB

  • Zoro # G3121781

CAD Available

product price: $75.45
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
2
Voltage
120/240V AC
Circuit Breaker Type
QO
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO2L40RB
Zoro #
G3121781
UPC #
785901785118
Country of Origin
Mexico

Dimensions

Height
9.38 in
Width
4.88 in
Depth
4 in
Min. Wire Size
AWG 14
Max. Wire Size
AWG 6 copper

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
2
Amps
40A
Voltage
120/240V AC
Circuit Breaker Type
QO
Phase
1
Max. No. of Tandem Breakers
0
Short Circuit Current Rating
65kA
Series
QO
Included Enclosure Cover
Surface Cover
Recommended Surface Cover
Included
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum
Special Features
Green Premium Product, Mercury Free, Toxic Heavy Metal Free
Standards
RoHS Compliant, UL Listed
Recommended Ground Bar Kit
5B717
Location
Outdoor
Cover Attachment Style
Top Hinge
For Use With
Square D QO Circuit Breakers
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
23 Degrees F
Color
Gray
Feed Location
Top/Bottom
Cover Closure Method
Door Latch
Enclosure Surface Finish
Enamel
Tightening Torque
main lugs 35 lb.in, AWG 14...AWG 10, aluminium/copper || main lugs 40 lb.in, AWG 8...AWG 4, aluminium/copper || main lugs 35 lb.in, AWG 12...AWG10, aluminium/copper
Number Of Circuits
2
Primary/Ambient Air Temp.
-5°C || 40°C
Ground Bar Kit
grounding bar (ordered separately)
Electrical Connection
lugs
Wiring Configuration
3-wire
Finish
Baked Enamel
CAD Available
Yes

Description

Load Center, Number of Spaces 2, Amps 40 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Surface Cover, Main Circuit Breaker or Main Lug Main Lug, Max. No. of Tandem Breakers 0, Phase 1, Series QO, Height 9.38 in, Width 4.88 in, Depth 4 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Aluminum, Short Circuit Current Rating 65kA, Enclosure NEMA Rating 3R, Cover Attachment Style Top Hinge, Cover Closure Method Door Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.