This item is Discontinued.

Square D Load Center, 2 Spaces, 70A, 120/240 V AC, 1 phase 3 wires Phase HOM24L70SCP

Load Center, 2 Spaces, 70A, 120/240 V AC, 1 phase 3 wires Phase (Discontinued)

  • Mfr # HOM24L70SCP
  • Zoro # G315709619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOM24L70SCP
Zoro #
G315709619
UPC #
4756907120
Country of Origin
Mexico

Dimensions

Height
236 mm
Width
122 mm
Depth
81 mm

Details

Item
Load Center
Number of Spaces
2
Amps
70A
Voltage
120/240 V AC
Phase
1 phase 3 wires
Short Circuit Current Rating
10 kA
Enclosure Material
welded sheet steel
Enclosure NEMA Rating
NEMA 1
Bus Material
tin plated aluminium

Description

THE SQUARE D HOMELINE LOAD CENTERS AND CIRCUIT BREAKERS, HOM24L70SCP ARE PART OF A COMPREHENSIVE FAMILY OF CIRCUIT PROTECTION SOLUTIONS. PLUG ON NEUTRAL LOAD MAIN BREAKERS CENTERS WITH LUG CONNECTIONS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.