Load Center, 20 Spaces, 100 A, 120/240 V AC, Convertible Main Breaker, 1 phase Phase

  • Mfr # HOM2040M100PRB

  • Zoro # G916106695


product price:  $176.76
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Convertible Main Breaker
Number of Spaces
20
Amps
100 A
Voltage
120/240 V AC
Phase
1 phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOM2040M100PRB
Zoro #
G916106695
UPC #
78590197732
Country of Origin
United States

Dimensions

Height
560 mm
Width
375 mm
Depth
115 mm

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Convertible Main Breaker
Number of Spaces
20
Amps
100 A
Voltage
120/240 V AC
Phase
1 phase
Short Circuit Current Rating
22 kA
Enclosure Material
welded galvannealed steel
Enclosure NEMA Rating
NEMA 3R
Bus Material
tin plated aluminium

Description

120/240 VAC, 100 A, 22 kA, 1-Phase, 3-Wire, 40-Circuit, 20-Space, NEMA 3R Outdoor, Tin Plated Aluminum Bus, Convertible Main Breaker, Load Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.